- 100 Chain Number
- 1 Strand
- 10 Teeth
- 4.597 in Outside Diameter
- 1.25 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Hub Recess Depth | 0.31 in |
| Chain Pitch | 1 1/4 in |
| Length Through Bore | 1 7/8 in |
| Material | Steel |
| Hub Recess Width | 0.44 in |
| Hub OD @ Recess | 2.63 in |
| Finished Bore | 1 1/4 in |
| No. of Teeth | 10 |
| Inch/Metric | Inch |
| Keyway Size | 1/4 x 1/8 |
| Chain No. | 100 |
| Outside Dia. | 4.5970 in |
| Martin No. | 100BS10 |
| Single Strand Tooth Thickness | 0.692 in |
| Bore Type | Bored to Size |
| No. of Screws | 2 |
| No. of Strands Across | 1 |
| Keyway | w/Keyway & Set Screw |
| Outside Dia. [Min] | 4.5970 in |
| Width Across Teeth | 0.692 in |
| Hub Length Thru | 1.183 in |
| Hub Dia. | 3 1/4 in |
| Sprocket Style | B |
| Set Screw Size | 5/16-18 X 5/16 |
| Caliper Diameter | 3.2951 in |
| Pitch Diameter [Min] | 4.045 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 4.045 in |
| Hub Projection | 1.19 in |
| Weight | 3.9 LB |
| EAN or UPC | 697950296227 |

