- 100 Chain Number
- 1 Strand
- 19 Teeth
- Without Hardened Teeth
- B Sprocket Style
features
- Manufactured of 303/304 stainless steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Bore Range [Max] | 2.69 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 2 in |
| Hub Projection | 1 5/16 in |
| Caliper Diameter | 6.819 in |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Outside Dia. [Min] | 8.241 in |
| Bore Type | Reborable |
| Material | Stainless Steel |
| Width Across Teeth | 0.692 in |
| Chain No. | 100 |
| No. of Teeth | 19 |
| Series | B |
| Inch/Metric | Inch |
| Bore Style | Minimum Bore |
| Hub Dia. | 4 1/2 in |
| Outside Dia. | 8.241 in |
| Single Strand Tooth Thickness | 0.692 in |
| Weight | 13.18 LB |
| EAN or UPC | 697950089133 |

