- 100 Chain Number
- 1 Strand
- 18 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of 303/304 stainless steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Outside Dia. | 7.839 in |
| Pitch Diameter | 7.198 in |
| Hub Dia. | 4 1/2 in |
| No. of Teeth | 18 |
| Length Through Bore | 1.75 in |
| Bore Type | Reborable |
| Material | Stainless Steel |
| Single Strand Tooth Thickness | 0.692 in |
| Hub Projection | 1 1/16 in |
| Caliper Diameter | 6.448 in |
| Bore Range [Min] | 1.3125 in |
| Hub Length Thru | 1.058 in |
| Inch/Metric | Inch |
| Bore Style | Minimum Bore |
| Chain Pitch | 1.25 in |
| Sprocket Style | B |
| Chain No. | 100 |
| Hardened Teeth | Without Hardened Teeth |
| Martin No. | 100B18 |
| Family Name | No. 100 - 1 1/4 in Pitch - Single - Type B & C |
| No. of Strands Across | 1 |
| Outside Dia. [Min] | 7.839 in |
| Series | B |
| Bore Range [Max] | 2.69 in |
| Width Across Teeth | 0.692 in |
| Weight | 11.42 LB |
| EAN or UPC | 697950089119 |

