- 100 Chain Number
- 1 Strand
- 11 Teeth
- Without Hardened Teeth
- B Sprocket Style
features
- Manufactured of 303/304 stainless steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Hub OD @ Recess | 2.969 in |
| Length Through Bore | 1.875 in |
| Hub Recess Width | 7/16 in |
| Bore Type | Reborable |
| No. of Teeth | 11 |
| Width Across Teeth | 0.692 in |
| Caliper Diameter | 3.642 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Max] | 2.065 in |
| Outside Dia. [Min] | 5.007 in |
| Hub Dia. | 3 9/16 in |
| Chain No. | 100 |
| Single Strand Tooth Thickness | 0.692 in |
| Outside Dia. | 5.007 in |
| Inch/Metric | Inch |
| Bore Style | Minimum Bore |
| Hub Recess Depth | 0.292 in |
| Hub Projection | 1 3/16 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Series | B |
| Material | Stainless Steel |
| Weight | 5.3 LB |
| EAN or UPC | 697950249612 |

