- 100 Chain Number
- 1 Strand
- 41 Teeth
- Without Hardened Teeth
- A Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Martin No. | 100A41 |
| Length Through Bore | 0.69 in |
| Chain Pitch | 1.25 in |
| Chain No. | 100 |
| Outside Dia. [Min] | 17.03 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| No. of Teeth | 41 |
| Pitch Diameter | 16.33 in |
| No. of Strands Across | 1 |
| Bore Style | Minimum Bore |
| Bore Range [Min] | 1.25 in |
| Caliper Diameter | 15.57 in |
| Outside Dia. | 17.03 in |
| Sprocket Style | A |
| Pitch Diameter [Min] | 16.33 in |
| Family Name | No. 100 - 1 1/4 in Pitch - Single - A |
| Bore Type | Reborable |
| Series | A |
| Hub Projection | N/A |
| Bore Range [Max] | 15 in |
| Width Across Teeth | 0.69 in |
| Hub Dia. | N/A |
| Material | Steel |
| Hub Length Thru | N/A |
| Weight | 39.0 LB |
| EAN or UPC | 697950023458 |

