- 100 Chain Number
- 1 Strand
- 21 Teeth
- Without Hardened Teeth
- A Sprocket Style
features
- Manufactured of 303/304 stainless steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Outside Dia. | 9.043 in |
| Material | Stainless Steel |
| Caliper Diameter | 7.614 in |
| Series | A |
| Chain No. | 100 |
| Bore Type | Reborable |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 9.043 in |
| No. of Teeth | 21 |
| Length Through Bore | 0.692 in |
| Sprocket Style | A |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 0.692 in |
| No. of Strands Across | 1 |
| Bore Range [Max] | 7.014 in |
| Single Strand Tooth Thickness | 0.692 in |
| Bore Style | Minimum Bore |
| Weight | 9.54 LB |
| EAN or UPC | 697950089072 |

