- 10085 Bushing Series
- 8.25 in Bore Size
- 8.5 in Length Through Bore
- 14.75 in Large Diameter
| Bore w/Full Keyway [MAX] | 10 in |
| Large Diameter | 14 3/4 in |
| Bolt Circle Dia. | 14 1/2 in |
| Cap Screws | 4 |
| Inch/Metric | Inch |
| Capscrew Size | 1 1/2-6 NC x 4 |
| Bore Size | 8.25 in |
| Bushing Split | Yes |
| Keyway | 2 x 3/4 |
| Bore Type | Standard |
| Mounting Options | Standard |
| Material | Cast Iron |
| Bushing Series | 10085 |
| Key Included | No |
| Length Through Bore | 8.5 in |
| Weight | 212.0 LB |
| EAN or UPC | 697950221878 |

