- 1008 Bushing Series
- 0.81 in Bore Size
- 0.875 in Length Through Bore
- 1.386 in Large Diameter
features
- Clean, compact design
- Flush mounting - no protruding parts
| Cap Screws | 2 |
| Small Diameter | 2 in |
| Set Screw Size | 1/4 in |
| Bore w/Shallow Key [MAX] | 1 in |
| Keyway Size | 3/16 x 3/32 |
| Bushing Split | Yes |
| Bore w/Full Keyway [MAX] | 7/8 in |
| Bore Type | Standard |
| Bore Size | 0.81 in |
| Length Through Bore | 0.875 in |
| Wrench Torque | 4.583 lbf |
| Large Diameter | 1.386 in |
| Capscrew Size | 1/4-20 UNC x 1/2 |
| Keyway | 3/16 x 3/32 |
| Material | Steel |
| Mounting Options | Standard |
| Bolt Circle Dia. | 1.328 in |
| Inch/Metric | Inch |
| Bushing Series | 1008 |
| Torque Capacity | 100 lbf |
| Weight | 0.22 LB |
| EAN or UPC | 697950033280 |

