- 100 Chain Number
- 20 Teeth
- Bored to Size Bore Type
- 6.718 in Hub Diameter
- 3.125 in Length Through Bore
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
| Has Finished Bore | Yes |
| No. of Teeth | 20 |
| Bushing Series | N/A |
| Bore Type | Bored to Size |
| Bore Range | 3.4375 in |
| Finished Bore | 3.437 in |
| No. of Screws | 1 |
| Outside Dia. | 8.26 in |
| Length Through Bore | 3.125 in |
| Overall Length of Complete Coupling | 6 31/32 in |
| Material | Steel |
| Chain No. | 100 |
| Set Screw Size | 3/4-10 X 3/4 |
| Keyway | 7/8 x 7/16 |
| Coupling Spacing | 0.71875 in |
| Bore Size | 3.4375 in |
| Hub Dia. | 6.718 in |
| Bore Range [Min] | 3.4375 in |
| Weight | 24.74 LB |
| EAN or UPC | 697950048192 |

