
- C Belt Size
- 10 Number of Grooves
- 13.4 in Outside Diameter
- QD Bushing Type
- 1.5 in Minimum Bore Range
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
M | 3.5 in |
K (in) | 3.5625 in |
Outside Dia. | 13.4 in |
Belt Size | C |
Bushing Type | QD |
Bore Range [Max] | 3.75 in |
Length Through Bore | 4.5 in |
Material | Cast Iron |
Type | Web |
Inch/Metric | Inch |
C Pitch Dia. | 13 in |
Belt Match | 1, 10 |
Overall Length | 10.38 in |
E (Knuckle Width) | 2.375 in |
Pitch Diameter | 13 in |
No. of Grooves | 10 |
Bore Range [Min] | 1.5 in |
Bushing Part Number | J |
Bore Type | Bushed |
Bushing Series | J |
Bushing Mount | Standard |
Weight | 103.0 LB |
EAN or UPC | 697950085890 |
