- A/B Belt Size
- 10 Number of Grooves
- 6.95 in Outside Diameter
- QD Bushing Type
- 1.062 in Minimum Bore Range
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Interchangeable with other manufacturers' sheaves and bushings
- Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| Bore Type | Bushed |
| Outside Dia. | 6.95 in |
| Type | Solid |
| Bushing Series | SF |
| Bore Range [Max] | 2.312 in |
| Belt Match | 1, 10 |
| Bore Range [Min] | 1.062 in |
| K (in) | 2.5625 in |
| Bushing Type | QD |
| B (5L) Pitch Dia. | 6.6 in |
| Length Through Bore | 2.06 in |
| Overall Length | 7.75 in |
| No. of Grooves | 10 |
| Belt Size | A/B |
| Bushing Part Number | SF |
| Inch/Metric | Inch |
| Material | Cast Iron |
| E (Knuckle Width) | 1.875 in |
| Bushing Mount | Standard |
| Pitch Diameter | 6.6 in |
| M | 3.9375 in |
| Weight | 21.0 LB |
| EAN or UPC | 697950085784 |

