- 10 Grooves
- 53" Outside Diameter
- 8V Belt Size
- 6050 Bushing Required
- 3 13/16" to 6" Bore Range
| Length Through Bore | 5 in |
| Bushing Series | 6050 |
| Bore Range [Min] | 3.8125 in |
| Belt Size | 8V |
| Belt Match | 1, 10 |
| Type | A3 |
| Outside Dia. | 53 in |
| Bushing Type | Taperlock |
| 8V Pitch Dia. | 52.8 in |
| M | 4.375 in |
| E (Knuckle Width) | 2.25 in |
| Overall Length | 11.63 in |
| Inch/Metric | Inch |
| Material | Cast Iron |
| Bore Range [Max] | 6 in |
| No. of Grooves | 10 |
| Weight | 870.0 LB |

