- 8V Belt Size
- 10 Number of Grooves
- 35.5 in Outside Diameter
- Taperlock Bushing Type
- 3 in Minimum Bore Range
| Bore Type | Bushed |
| Length Through Bore | 5 in |
| Bushing Mount | Standard |
| Outside Dia. | 35.5 in |
| Bore Range [Max] | 6 in |
| Bushing Part Number | 6050 |
| Inch/Metric | Inch |
| Material | Cast Iron |
| No. of Grooves | 10 |
| Bushing Type | Taperlock |
| Type | Arm/Spoke |
| Belt Size | 8V |
| Bore Range [Min] | 3 in |
| Bushing Series | 6050 |
| Pitch Diameter | 35.3 in |
| Weight | 185.0 LB |
| EAN or UPC | 697950514833 |

