Skip to content Skip to navigation menu
8V Hi-Cap Wedge QD Sheave

10 8V 2240 N

8V Hi-Cap Wedge QD Sheave
Item #100785746
  • 8V Belt Size
  • 10 Number of Grooves
  • 22.4 in Outside Diameter
  • QD Bushing Type
  • 2 in Minimum Bore Range
  • 4.75 in Maximum Bore Range
  • M Bushing Series
  • 11-5/8 in Face Width
+ Show More + Show Less
8V Hi-Cap Wedge QD Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8V Belt Size
  • 10 Number of Grooves
  • 22.4 in Outside Diameter
  • QD Bushing Type
  • 2 in Minimum Bore Range

description

  • Martin v-belt sheaves meet the toughest demands of industry.

features

  • Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
  • Interchangeable with other manufacturers' sheaves and bushings
  • Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
  • Sheave sizes range from 2.6" to 88" diameter

options

  • Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
Belt Size 8V
Outside Dia. 22.4 in
K (in) 2.25 in
Bushing Series M
Bushing Mount Standard
E (Knuckle Width) 0.5 in
Type Web
Bore Range [Max] 4.75 in
Length Through Bore 8.125 in
Bushing Type QD
Pitch Diameter 22.2 in
Bushing Part Number M
Inch/Metric Inch
Bore Range [Min] 2 in
Material Cast Iron
Bore Type Bushed
8V Pitch Dia. 22.2 in
M 3 in
Belt Match 1, 10
No. of Grooves 10
Overall Length 11.63 in
Weight 320.0 LB
EAN or UPC 697950086651
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison