- Inch
- 1/2" Opening
- 15° Angle
- 4 5/8" Length
- Black Finish
| Overall Length | 4.625 in |
| Wrench Opening | 1/2 in |
| Head Width | 1 in |
| Head Thickness | 0.313 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Finish | Black |
| Weight | 0.13 LB |
| EAN or UPC | 697950141206 |
| NSN Number | 5120-00-277-1259 |

