Skip to content Skip to navigation menu
Martin1-C-70-SF

1-C-70-SF

C Series Conventional Stock QD Sheave
Item #100785657
  • C Belt Size
  • 1 Number of Grooves
  • 7.4 in Outside Diameter
  • QD Bushing Type
  • 1.062 in Minimum Bore Range
  • 2.312 in Maximum Bore Range
  • SF Bushing Series
  • 1-3/8 in Face Width
+ Show More + Show Less
Martin1-C-70-SF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • C Belt Size
  • 1 Number of Grooves
  • 7.4 in Outside Diameter
  • QD Bushing Type
  • 1.062 in Minimum Bore Range

description

  • Martin v-belt sheaves meet the toughest demands of industry.

features

  • Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
  • Interchangeable with other manufacturers' sheaves and bushings
  • Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
  • Sheave sizes range from 2.6" to 88" diameter

options

  • Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
No. of Grooves 1
E (Knuckle Width) 0.5625 in
Bushing Mount Standard & Reverse
Bushing Part Number SF
Outside Dia. 7.4 in
K (in) 0.125 in
C Pitch Dia. 7 in
Bore Type Bushed
Inch/Metric Inch
Bore Range [Min] 1.062 in
M 0.125 in
Material Cast Iron
Type Solid
Bushing Series SF
Belt Match 1
Belt Size C
Overall Length 2.06 in
Pitch Diameter 7 in
Bore Range [Max] 2.312 in
Bushing Type QD
Length Through Bore 1.25 in
Weight 8.0 LB
EAN or UPC 697950084985
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison