- 1 Groove
- 6.95" Outside Diameter
- A (4L) or B (5L) Belt Size
- 1610 Bushing Required
- 1/2" to 1 11/16" Bore Range
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| Bore Range [Min] | 0.5 in |
| Belt Size | A, B, 4L, 5L |
| Bushing Type | Taperlock |
| Type | A1 |
| M | 0 in |
| No. of Grooves | 1 |
| Belt Match | 1 |
| Outside Dia. | 6.95 in |
| Bore Range [Max] | 1.6875 in |
| E (Knuckle Width) | 0 in |
| Bushing Series | 1610 |
| Inch/Metric | Inch |
| B (5L) Pitch Dia. | 6.6 in |
| Overall Length | 1 in |
| Weight | 7.5 LB |
| EAN or UPC | 697950152639 |

