Skip to content Skip to navigation menu
Martin1 B 160 SK

1 B 160 SK

Conventional Stock QD Sheave
Item #100785597
  • A/B Belt Size
  • 1 Number of Grooves
  • 16.35 in Outside Diameter
  • QD Bushing Type
  • 1 in Minimum Bore Range
  • 2.125 in Maximum Bore Range
  • SK Bushing Series
  • 1 in Face Width
+ Show More + Show Less
Martin1 B 160 SK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • A/B Belt Size
  • 1 Number of Grooves
  • 16.35 in Outside Diameter
  • QD Bushing Type
  • 1 in Minimum Bore Range

description

  • Martin v-belt sheaves meet the toughest demands of industry.

features

  • Interchangeable with other manufacturers' sheaves and bushings
  • Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
  • Sheave sizes range from 2.6" to 88" diameter

options

  • Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
M 0.375 in
Bushing Type QD
Pitch Diameter 16 in
Belt Match 1
Bushing Mount Standard
Inch/Metric Inch
Bore Range [Max] 2 1/8 in
Material Cast Iron
Bushing Part Number SK
E (Knuckle Width) 0.563 in
K (in) 0.125 in
Bore Type Bushed
B (5L) Pitch Dia. 16 in
Length Through Bore 1.940 in
Type Arm/Spoke
Bushing Series SK
Outside Dia. 16.3500 in
Bore Range [Min] 1 in
Belt Size 4L, 5L, A, B
No. of Grooves 1
Overall Length 1.940 in
Weight 15.0 LB
EAN or UPC 697950084602
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison