- 3V Belt Size
- 1 Number of Grooves
- 5.3 in Outside Diameter
- QD Bushing Type
- 1 in Minimum Bore Range
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| Bushing Series | SH |
| Belt Size | 3V |
| M | 0.063 in |
| No. of Grooves | 1 |
| Type | Web |
| Overall Length | 1 1/4 in |
| Length Through Bore | 0.813 in |
| 3V Pitch Dia. | 5 1/4 in |
| Material | Steel |
| Pitch Diameter | 5 1/4 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 1 in |
| Belt Match | 1 |
| Bushing Type | QD |
| E (Knuckle Width) | 0.563 in |
| Bushing Part Number | SH |
| Bushing Mount | Standard & Reverse |
| Bore Type | Bushed |
| K (in) | 0 in |
| Outside Dia. | 5.3000 in |
| Bore Range [Max] | 1 3/8 in |
| Weight | 3.7 LB |
| EAN or UPC | 697950085203 |

