- 3V Belt Size
- 1 Number of Grooves
- 19 in Outside Diameter
- QD Bushing Type
- 1 in Minimum Bore Range
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| Bushing Mount | Standard |
| Belt Size | 3V |
| K (in) | 0 in |
| Pitch Diameter | 18.95 in |
| Outside Dia. | 19 in |
| Length Through Bore | 1.94 in |
| Bushing Series | SK |
| Bushing Part Number | SK |
| Bore Type | Bushed |
| Material | Cast Iron |
| Belt Match | 1 |
| Bore Range [Max] | 2.125 in |
| Bushing Type | QD |
| No. of Grooves | 1 |
| Overall Length | 1.91 in |
| E (Knuckle Width) | 0.688 in |
| 3V Pitch Dia. | 18.95 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 1 in |
| Type | Arm/Spoke |
| M | 0.406 in |
| Weight | 15.9 LB |
| EAN or UPC | 697950085067 |

