- 06B-1 Chain Number
- 1 Strand
- 28 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Pitch Diameter [Min] | 85.1 mm |
| Chain Pitch | 9.525 mm |
| Bore Range [Min] | 12 mm |
| Martin No. | 06B28 |
| Bore Style | Minimum Bore |
| Pin Diameter | 6.35 mm |
| Hub Dia. | 59.99 mm |
| Family Name | No. 06 - 9.525 mm Pitch - Single - B |
| Inch/Metric | Metric |
| Hardened Teeth | Without Hardened Teeth |
| Series | B |
| No. of Strands Across | 1 |
| Chain No. | 06B, 06B-1 |
| Single Strand Tooth Thickness | 5.31 mm |
| Hub Length Thru | 22.79 mm |
| Bore Type | Reborable |
| Outside Dia. | 90.63 mm |
| Root Diameter | 78.7 mm |
| Pitch Diameter | 85.1 mm |
| Material | Steel |
| Pitch Root Diameter | 78.7 mm |
| Sprocket Style | B |
| Outside Dia. [Min] | 90.63 mm |
| Length Through Bore | 27.99 mm |
| Bore Range [Max] | N/A |
| No. of Teeth | 28 |
| Caliper Diameter | 13.4 mm |
| Width Across Teeth | 15.3 mm |
| Weight | 1.0 LB |
| EAN or UPC | 697950395678 |

