- 06B-1 Chain Number
- 1 Strand
- 23 Teeth
- Without Hardened Teeth
- A Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| Bore Range [Min] | 10.02 mm |
| Chain No. | 06B, 06B-1 |
| Pitch Diameter | 67.5 mm |
| Pitch Root Diameter | 61.1 mm |
| Inch/Metric | Metric |
| Hub Length Thru | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 4.9 mm |
| Sprocket Style | A |
| Pin Diameter | 6.35 mm |
| Hub Dia. | N/A |
| Width Across Teeth | 5.31 mm |
| Outside Dia. [Min] | 72.61 mm |
| Hub Projection | N/A |
| Series | A |
| Chain Pitch | 9.1875 mm |
| Root Diameter | 61.1 mm |
| Bore Type | Reborable |
| Single Strand Tooth Thickness | 5.31 mm |
| No. of Strands Across | 1 |
| Martin No. | 06A23 |
| Bore Style | Minimum Bore |
| Bore Range [Max] | 56.44 mm |
| Pitch Diameter [Min] | 67.5 mm |
| Caliper Diameter | 60.97 mm |
| Material | Steel |
| No. of Teeth | 23 |
| Outside Dia. | 72.61 mm |
| Weight | 0.4 LB |
| EAN or UPC | 697950395586 |

