description
- GEARWRENCH's already broad line of professional industrial wrenches now includes a comprehensive line of straight pattern and offset slugging wrenches. These slugging wrenches are manufactured from alloy steel, with a black oxide coating for greater strength and the durable construction required to handle the torque of loosening and tightening large fasteners. The wrenches have a large striking surface for more efficient hammer contact, allowing you to apply more force to the fasteners and complete the job more quickly. GEARWRENCH designs and manufactures wrenches to handle the toughest of jobs.
features
- Perfect when the extreme force or torque of a sledge is necessary to loosen or tighten large fasteners
- Large striking surface gives you more efficient hammer contact for applying force to the fastener
- Handle length permits use in confined areas
- Designed to remain engaged with the fastener when the wrench is struck
- Straight rectangular design withstands heavy sledging, resists springing, and transmits force more effectively to the fastener
- Manufactured from alloy steel and heat-treated for greater strength and durability
- Meets or exceeds US Federal Spec. GGG-W-636E
- Made in the USA
| Weight | 0.076 LB |
| EAN or UPC | 486158238128 |

