
description
- Thermax 5 level clock indicators are compact and accurate temperature indicators for use in a variety of applications and environments. Featuring a five-level configuration with a self-adhesive backing, Thermax indicators can be quickly affixed to any surface and used to indicate temperature efficiently.
applications
- Surfaces: Metal, Plastic, Glass, Rubber, Wood, Ceramic, Concrete, Stone
- Industries: Quality Control, Preventive Maintenance, Industrial Manufacturing, Metal Fabrication, Transportation, Calibration
features
- Multiple and single temperature configuration available
- Excellent accuracy to +/- 2% of the Fahrenheit rating
- Temperature range from 84В°F(29В°C) to 554В°F(290В°C)
- Single-way color change
- Permanent record for inspection and quality control
- Calibration-free
- Oil, water and steam resistant
Weight | 0.0 LB |
EAN or UPC | 486152651862 |
