Skip to content Skip to navigation menu
Markal La-Co Industries Inc.089150

089150

Item #111791892
Markal La-Co Industries Inc.089150
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Pre-certified to meet nuclear and military low-corrosion specifications for stainless-steel fabrication and other super alloys, the Markal Certified Thermomelt HEAT-STIK is a quick method to accurately measure metal surface temperatures and equipment. The 20 available temperatures are lot traceable for jobsite documentation. Please note that the color of the Thermomelts are not a part of their function, since the temperature signal consists of melting. Indicator color is subject to change without notice. 89100

applications

  • Surfaces: Metals
  • Industries: Ship building and repair, Nuclear-power generation, Other power generation facilities, Oil and gas, Military
Weight 0.0 LB
EAN or UPC 486158915074
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison