Skip to content Skip to navigation menu
Markal La-Co Industries Inc.086751

086751

Item #111791836
Markal La-Co Industries Inc.086751
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Thermomelt HEAT-STIK markers are a quick, low-cost method to accurately measure surface temperatures of various metals and equipment. Available in 88 Fahrenheit and 32 Centigrade temperatures, the stick-in-holder design provides convenience and durability for long-lasting use in the workshop or in the field. Please note that the color of the Thermomelts are not a part of their function, since the temperature signal consists of melting. Indicator color is subject to change without notice.

applications

  • Metals
  • Ship building and repair, Nuclear-power generation, Other power generation facilities, Oil and gas, Military

features

  • When the stick melts, the precise temperature is reached
  • Long-lasting stick is 33% bigger than competition
  • Accurate to within +/- 1% of Fahrenheit and +/- 3% Celsius rated temperatures
  • no need for sensor calibration
  • Ideal for: pre-heating, post-weld heat treating, interpass temperature monitoring, stress-relieving and annealing
  • Protective holder, shirt-clip and adjustment ring prevents breakage and improves handling
  • Meets welding codes: AWS D1.1, ANSI/ASME Code B32.1 & B31.3, ASME Code Sec. I, III, and VII, NIST Traceable
Weight 0.0 LB
EAN or UPC 486158675190
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison