
description
- Thermomelt HEAT-STIK markers are a quick, low-cost method to accurately measure surface temperatures of various metals and equipment. Available in 88 Fahrenheit and 32 Centigrade temperatures, the stick-in-holder design provides convenience and durability for long-lasting use in the workshop or in the field. Please note that the color of the Thermomelts are not a part of their function, since the temperature signal consists of melting. Indicator color is subject to change without notice.
applications
- Metals
- Ship building and repair, Nuclear-power generation, Other power generation facilities, Oil and gas, Military
features
- When the stick melts, the precise temperature is reached
- Long-lasting stick is 33% bigger than competition
- Accurate to within +/- 1% of Fahrenheit and +/- 3% Celsius rated temperatures
- no need for sensor calibration
- Ideal for: pre-heating, post-weld heat treating, interpass temperature monitoring, stress-relieving and annealing
- Protective holder, shirt-clip and adjustment ring prevents breakage and improves handling
- Meets welding codes: AWS D1.1, ANSI/ASME Code B32.1 & B31.3, ASME Code Sec. I, III, and VII, NIST Traceable
Weight | 0.1 LB |
EAN or UPC | 486158651644 |
