
description
- Our most versatile and economic marker, the MarkalВ® PaintstikВ® Original BВ® solid paint marker combines the durability of paint in the convenience of a crayon. The real paint formula has superior marking performance on oily, icy, wet, dry or cold surfaces and is weather- and UV-resistant. This PaintstikВ® works on rough, rusty, smooth, or dirty surfaces. Made in U.S.A.
applications
- Surfaces: Glass, Iron, Lumber/Timber, Pipes/Tubes, Plastic, Rubber/Tires, Steel
- Applications: Forge and Casting Foundries, Lumber Mills, Steel Mills and Warehouses, Tire Repair and Retreading
features
- Combines the durability of real paint in the convenience of a crayon
- Superior marking performance on rough, rusty, dirty, oily, icy, wet, dry or cold surfaces
- Easy-to-hold, recyclable paperboard holder protects Paintstik for maximum use
- For high visibility marking in outdoor applications use E Paintstik
- Weather and UV-resistant for long-lasting marks
- Marking size 11/16" (17mm)
Weight | 5.0 LB |
EAN or UPC | 486158284286 |
