- Liquid Paint Marker
- Orange Color
- Liquid Physical Form
- -50 °F to 150 °F Temperature Range
features
- Engineered for continuous and highly visible marking on rough, rusty and dirty surfaces
- Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPS HAPS, and SARA 313 concerns in the USA
- Enamel paint for extreme durability and enhanced wear, weather and chemical resistance
- Marking range: -50 °F to 150 °F (-46 °C to 66 °C)
- Made in USA
| Manufacturer Name | Markal� |
| Temp Range | -50 °F to 150 °F |
| Tip Size | 1/8 in |
| Flash Point | 73.4 °F to 100 °F |
| Tip Type | Medium Bullet |
| Physical Form | Liquid |
| Color | Orange |
| Resistance | Wear, Weather and Chemical |
| Weight | 0.0 LB |
| EAN or UPC | 486159725658 |

