
Markal La-Co Industries Inc.
97054
Paint-Riter® Valve Action Paint Marker – Liquid Paint Marker for General Marking
Item #111792119


-
Pre-Packed Quantities
- Liquid Paint Marker
- Invisible Blue Color
- Liquid Physical Form
- -50 °F to 150 °F Temperature Range
features
- Fast drying, permanent paint for immediate handling reduces work downtime
- Xylene-free paint reduces user health risks
- Dura-Nib medium bullet tip resists wear to provide long marking life
- Made in USA
Flash Point | 87.8 °F |
Temp Range | -50 °F to 150 °F |
Tip Size | 1/8 in |
Physical Form | Liquid |
Resistance | Wear And Weather |
Color | Ultra-Violet |
Tip Type | Medium Bullet |
Manufacturer Name | Markal� |
Weight | 0.055 LB |
EAN or UPC | 486159705476 |
-
Pre-Packed Quantities
