- Liquid Paint Marker
- Red Color
- Liquid Physical Form
- 0 °F to 150 °F Temperature Range
features
- Marks can be removed simply and quickly with water
- Fast drying paint easily removes leaving surfaces free of mark ghosting or paint residue
- Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the USA
- Marking range: 0 °F to 150 °F (-18 °C to 66 °C)
| Tip Size | 1/8 in |
| Color | Red |
| Physical Form | Liquid |
| Tip Type | Pointed |
| Manufacturer Name | Markal� |
| Flash Point | 28.4 °F |
| Temp Range | 0 °F to 150 °F |
| Weight | 0.0 LB |
| EAN or UPC | 486159703250 |

