- Liquid Paint Marker
- Blue Color
- Liquid Physical Form
- 0 °F to 150 °F Temperature Range
features
- Marks can be removed with detergent solutions that have a pH level of 10 or above
- Fast drying paint easily removes leaving surfaces free of mark ghosting or paint residue
- Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the USA
- Marking range: 0 °F to 150 °F (-18 °C to 66 °C)
- Made in USA
| Temp Range | 0 °F to 150 °F |
| Color | Blue |
| Tip Size | 1/8 in |
| Physical Form | Liquid |
| Flash Point | 53.6 °F |
| Tip Type | Pointed |
| Manufacturer Name | Markal� |
| Weight | 0.0 LB |
| EAN or UPC | 486159701584 |

