
Markal La-Co Industries Inc.
96974
PRO-LINE® HP Liquid Paint Marker for Oily Surface Marking
Item #111792098


- Liquid Paint Marker
- Purple Color
- Liquid Physical Form
- -50 °F to 150 °F Temperature Range
features
- Unique paint formula resists spreading and dries quickly through oily surfaces to leave precise, permanent marks
- Xylene-free paint reduces user health risks
- Durable metal barrel and nib reduce breakage for longer marking life
- Made in USA
Tip Type | Medium Bullet |
Physical Form | Liquid |
Manufacturer Name | Markal� |
Resistance | Fade, Wear and Weather |
Color | Purple |
Temp Range | -50 °F to 150 °F |
Tip Size | 1/8 in |
Flash Point | 46.4 °F |
Weight | 0.0 LB |
EAN or UPC | 486159697498 |
