
Markal La-Co Industries Inc.
96956
PRO-LINE® HP Liquid Paint Marker for Oily Surface Marking
Item #111792082


- Liquid Paint Marker
- White Color
- Liquid Physical Form
- -50 °F to 150 °F Temperature Range
Temp Range | -50 °F to 150 °F |
Manufacturer Name | Markal� |
Color | White |
Flash Point | 46.4 °F |
Physical Form | Liquid |
Weight | 0.0 LB |
EAN or UPC | 486159695654 |
