- Liquid Paint Marker
- Black Color
- Liquid Physical Form
- -50 °F to 150 °F Temperature Range
features
- Specially formulated paint resists running or spreading on wet or damp surfaces to leave permanent, highly visible marks
- Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the USA
- Low in VOC's and will not contribute to ground level ozone
- Marking range: -50 °F to 150 °F (-46 °C to 66 °C)
- Made in USA
| Physical Form | Liquid |
| Resistance | Wet and Damp Sufaces |
| Manufacturer Name | Markal� |
| Temp Range | -50 °F to 150 °F |
| Tip Type | Medium Bullet |
| Tip Size | 1/8 in |
| Flash Point | 61.88 °F |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 486159693360 |

