- Ink Marker
- Black Color
- 3/8 in or 5/8 in Tip Size
| Physical Form | Liquid |
| Manufacturer Name | Markal� |
| Flash Point | 87.8° F |
| VOC Content | 0.82 |
| Tip Size | 3/8 in or 5/8 in |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 486159691762 |
| Physical Form | Liquid |
| Manufacturer Name | Markal� |
| Flash Point | 87.8° F |
| VOC Content | 0.82 |
| Tip Size | 3/8 in or 5/8 in |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 486159691762 |