
Markal La-Co Industries Inc.
96883
Valve Action® Paint Marker – Liquid Paint Marker for General Marking
Item #104204579


- Liquid Paint Marker
- Black Color
- Liquid Physical Form
- -50 °F to 150 °F Temperature Range
Physical Form | Liquid |
Color | Black |
Manufacturer Name | Markal� |
Temp Range | -50 °F to 150 °F |
Flash Point | 87.8 °F |
Weight | 0.0 LB |
EAN or UPC | 486159688342 |
