
Markal La-Co Industries Inc.
96882
Valve Action® Paint Marker – Liquid Paint Marker for General Marking
Item #104179073


- Liquid Paint Marker
- Red Color
- Liquid Physical Form
- -50 °F to 150 °F Temperature Range
Manufacturer Name | Markal� |
Physical Form | Liquid |
Temp Range | -50 °F to 150 °F |
Color | Red |
Flash Point | 87.8 °F |
Weight | 0.0 LB |
EAN or UPC | 486159688274 |
