- Liquid Paint Marker
- Green Color
- Liquid Physical Form
- 0 °F to 150 °F Temperature Range
features
- Marks up to 1/16" (1.5 mm)
- Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the USA
- Valve-actuated tips release paint on demand for smooth, continuous use
- Marking range: 0 °F to 150 °F (-18 °C to 66 °C)
| Tip Size | 1/16 in |
| Manufacturer Name | Markal� |
| Temp Range | 0 °F to 150 °F |
| Color | Green |
| Tip Type | Fine |
| Flash Point | 87.8 °F |
| Physical Form | Liquid |
| Weight | 1.57 LB |
| EAN or UPC | 486159687666 |

