- Liquid Paint Marker
- Red Color
- Liquid Physical Form
- 0 °F to 150 °F Temperature Range
| Temp Range | 0 °F to 150 °F |
| Color | Red |
| Physical Form | Liquid |
| Flash Point | 87.8 °F |
| Manufacturer Name | Markal� |
| Weight | 0.0 LB |
| EAN or UPC | 486159685990 |
| Temp Range | 0 °F to 150 °F |
| Color | Red |
| Physical Form | Liquid |
| Flash Point | 87.8 °F |
| Manufacturer Name | Markal� |
| Weight | 0.0 LB |
| EAN or UPC | 486159685990 |