
Markal La-Co Industries Inc.
96835
Valve Action® Paint Marker – Liquid Paint Marker for General Marking
Item #111792045


- Liquid Paint Marker
- Light Blue Color
- Liquid Physical Form
- -50 °F to 150 °F Temperature Range
features
- Fast drying, permanent paint for immediate handling reduces work downtime
- Xylene-free paint reduces user health risks
- Dura-Nib medium bullet tip resists wear to provide long marking life
- Made in USA
Manufacturer Name | Markal� |
Resistance | Wear And Weather |
Temp Range | -50 °F to 150 °F |
Flash Point | 87.8 °F |
Color | Light Blue |
Tip Type | Medium Bullet |
Tip Size | 1/8 in |
Physical Form | Liquid |
Weight | 0.69 LB |
EAN or UPC | 486159683538 |
