
Markal La-Co Industries Inc.
96817
Valve Action® Paint Marker – Liquid Paint Marker for General Marking
Item #111792028


- Liquid Paint Marker
- Purple Color
- Liquid Physical Form
- -50 °F to 150 °F Temperature Range
Temp Range | -50 °F to 150 °F |
Manufacturer Name | Markal� |
Flash Point | 87.8 °F |
Color | Purple |
Physical Form | Liquid |
Weight | 0.65 LB |
EAN or UPC | 486159681794 |
