Markal La-Co Industries Inc.
96804
Valve Action® Paint Marker – Liquid Paint Marker for General Marking
Item #111792011
- Liquid Paint Marker
- Aluminum Color
- Liquid Physical Form
- -50 °F to 150 °F Temperature Range
| Color | Aluminum |
| Flash Point | 87.8 °F |
| Temp Range | -50 °F to 150 °F |
| Physical Form | Liquid |
| Manufacturer Name | Markal� |
| Weight | 0.0 LB |
| EAN or UPC | 486159680490 |
