- Liquid Paint Marker
- Yellow Color
- Liquid Physical Form
- -4 °F to 158 °F Temperature Range
| Flash Point | 81.5 °F |
| Manufacturer Name | Markal� |
| Color | Yellow |
| Temp Range | -4 °F to 158 °F |
| Physical Form | Liquid |
| Weight | 0.0 LB |
| EAN or UPC | 486159665336 |
| Flash Point | 81.5 °F |
| Manufacturer Name | Markal� |
| Color | Yellow |
| Temp Range | -4 °F to 158 °F |
| Physical Form | Liquid |
| Weight | 0.0 LB |
| EAN or UPC | 486159665336 |