- Ink Marker
- Black Color
- 1/16 in Tip Size
features
- One-handed, push button operation eliminates lost caps and prevents ink dryout
- Fast drying, wear- and water-resistant formula for long lasting marks
- Industrial-grade fine bullet tip will not spread or mush
- Auto-storing clip instantly retracts tip to reduce mess or tip damage
- Xylene-free formula for safe use
- Mark size: 1/16" (1.5 mm)
| Color | Black |
| Tip Type | Pointed |
| Flash Point | 55.4° F |
| Resistance | Smear and Water |
| Tip Size | 1/16 in |
| Manufacturer Name | Markal� |
| Physical Form | Solid, Containing Liquid Ink |
| Weight | 0.0 LB |
| EAN or UPC | 486159657584 |

