
Markal La-Co Industries Inc.
96531
DURA-INK® 55 – Permanent Ink Marker with Medium Chisel Tip
Item #111791987


-
Pre-Packed Quantities
- Ink Marker
- Green Color
- 1/16 in or 3/16 in Tip Size
features
- Multi-use chisel tip creates both fine and broad marks
- Durable tip and barrel for use in industrial environments
- Clip-cap for convenient pocket storage and prevents rolling on the jobsite
- Fast drying, wear- and water-resistant formula offers long-lasting, visible marks
Tip Type | Chisel |
Physical Form | Liquid |
Manufacturer Name | Markal� |
VOC Content | 65 to 100% |
Color | Green |
Flash Point | 55.4° F |
Resistance | Water, Wear |
Tip Size | 1/16 in to 3/16 in |
Weight | 0.13 LB |
EAN or UPC | 486159653142 |
-
Pre-Packed Quantities
