
- Ink Marker
- Blue Color
- 1/8 in Tip Size
features
- Fast-drying ink formula completely washes off all non-porous surfaces
- High visibility marks are water and detergent removable without ghosting or residue
- Non-refillable marker to reduce mess and eliminate downtime
- Xylene-free formula to reduce health risks
- Mark size: 1/8" (3 mm) or 5/16" (8 mm)
Color | Blue |
Flash Point | >62.6 °F |
Tip Type | Medium Bullet |
Physical Form | Liquid |
Tip Size | 1/8 in |
VOC Content | 0.95 |
Manufacturer Name | Markal� |
Weight | 0.0 LB |
EAN or UPC | 486159630204 |
