
Markal La-Co Industries Inc.
96222
DURA-INK® 25 – Permanent Ink Marker with Medium Chisel Tip
Item #111791966


-
Pre-Packed Quantities
- Ink Marker
- Red Color
- 1/8 in or 1/4 in Tip Size
features
- The versatile chisel tip can make both fine or broad marks for flexible marking needs
- Smear- and water-resistant industrial ink allows for long-lasting marks
- Heavy-duty metal barrel contains extra-large ink supply for longer marking life
- Xylene-free ink reduces user health risks
Flash Point | 55.4° F |
Physical Form | Liquid |
Tip Type | Chisel |
Tip Size | 1/8 in to 1/4 in |
VOC Content | 70 to 100% |
Manufacturer Name | Markal� |
Resistance | Water, Wear, Water, Wear |
Color | Red |
Weight | 0.055 LB |
EAN or UPC | 486159622216 |
-
Pre-Packed Quantities
