
Markal La-Co Industries Inc.
96026
DURA-INK® 15 – Permanent Ink Marker with Fine Bullet Tip
Item #111791936


-
Pre-Packed Quantities
- Ink Marker
- Green Color
- 1/16 in Tip Size
features
- Industrial strength ink is smear and water resistant for longer lasting marks
- Extra tough tip will not spread or mush
- Durable plastic barrel reduces breakage on the jobsite or in-plant
- Xylene-free ink reduces user health risks
Manufacturer Name | Markal� |
Tip Size | 1/16 in |
Color | Green |
VOC Content | 65 to 100% |
Physical Form | Liquid |
Resistance | Water, Wear, Water, Wear |
Flash Point | 55.4° F |
Tip Type | Bullet |
Weight | 0.01 LB |
EAN or UPC | 486159602652 |
-
Pre-Packed Quantities
