- Solid Paint Marker
- White Color
- Solid Physical Form
- 150 °F to 900 °F Temperature Range
| Physical Form | Solid |
| Temp Range | 150 °F to 900 °F |
| Manufacturer Name | Markal� |
| Color | White |
| Flash Point | >350.6° F |
| Weight | 0.0 LB |
| EAN or UPC | 486158252056 |
| Physical Form | Solid |
| Temp Range | 150 °F to 900 °F |
| Manufacturer Name | Markal� |
| Color | White |
| Flash Point | >350.6° F |
| Weight | 0.0 LB |
| EAN or UPC | 486158252056 |